Select Country and Language Canada / French
Changer de pays
1040-AP225 | OBERON

OBERON | 1040-AP225 | Cloud or Canopy Ceiling AP Installation Kit - AP225

  • Réf. fabricant 1040-AP225
  • PART #723094
Device: WIRELESS CONTROLLER
Description

Model 1040 is an economical, easy-to-install cloud, canopy, or suspended ceiling mounting kit for APs from most vendors. A cutout is made in the ceiling panel, the panel bridge is placed above the ceiling panel, and the AP is attached to the white trim . The AP/trim assembly then is drawn into the panel bridge with a torsion spring, much like certain recessed lighting fixtures. The AP is recessed into the ceiling, with only the front face exposed for optimal wireless coverage. The installation is fas t, easy, professional and aesthetic. The AP trim can be easily swapped out for alternate AP brands without tools.

INCLUDES
- (1) 18" x 23.75" galvanized steel ceiling panel bridge
- (1) AP-specific, white powder-coated trim (see Configurations)
- (T-bar bracket or mounting bracket
- Adjustable hanger wire
- Installation instructions

Caractéristiques
  • Conveniently and quickly install APs in cloud or canopy ceiling panels
  • AP mounts flush to the ceiling, providing an aesthetic, professionally installed appearance
  • 20 ga. galvanized steel panel bridge and adjustable hanger wire prevent ceiling panel sag or cracking
Spécifications
  • Design: Recessed installation kit for installing wireless access points in cloud, canopy, or suspended ceiling panels. Comprised of steel ceiling panel bridge, adjustable hanger wire, access point bracket, and trim for Aruba AP225
  • Performance: UL Liste d for low-voltage applications and designed to meet NEC300-22 and 300-23 for plenum installations.
  • Access point trim is interchangeable for other access points
  • Construction: 20 ga. galvanized steel panel bridge, white, powder-coated steel trim
  • Use haner wire to attach to building structure
  • Size: 16 inches by 23.75 inches by 3 inches (406 mm by 603 mm by 76mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires