Select Country and Language Canada / French
Changer de pays
10410100 | FLUKE NETWORKS

FLUKE NETWORKS | 10410100 | ADSL splitter

  • Réf. fabricant 10410100 | 2326112
  • PART #306507
Type: SPLITTER
Description

The Fluke Networks ADSL / POTS Splitter can troubleshoot the permanent-installed POTS splitter at the NID without downing the ADSL service. The ADSL Splitter is tough, small and lightweight for every day use by field technicians in conjunction with a b utt-in test set. (Fluke Networks recommends ADSLSafe test sets for full data protection). Perhaps most important to technicians who work with business customers, the ADSL/ POTS Splitter can draw a dial tone from anywhere on the line without downing ADS L service.
Remaining on-line during servicing is critical to data subscribers. The ADSL/ POTS Splitter is built to the standards T1E1.4 and G.992.2, and works with all ADSL services regardless of carrier or level of service. The user has two options f or termination: RJ-11 modular jack, or butted in with alligator clips.
The Fluke Networks ADSL /POTS Splitter is built tough and is water resistant for varied and often harsh outside-plant environments. The portable, rugged design of this ADSL/ POTS Sp litter is ideal for both field use and in-house troubleshooting. At the same time, the unit is remarkably small and easy to carry. The ADSL/ POTS Splitter weighs only 3.5 oz. (.11kg), so it can be carried on a belt or in a tool pouch.

Caractéristiques
  • Make your current butt-in telephone test set safe for ADSL lines
  • Connect the ADSL Splitter to draw dial-tone without disrupting ADSL service
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires