Select Country and Language Canada / French
Changer de pays
1042-AP225 | OBERON

OBERON | 1042-AP225 | Recessed Ceiling AP Install Kit - Old Construction

  • Réf. fabricant 1042-AP225
  • PART #723099
Device: WIRELESS CONTROLLER
Description

Model 1042 provides the simplest way to recess APs into the ceiling for an aesthetic, professional installation. A cutout is made in the ceiling and the back-box is fastened to the ceiling (remodel). The AP fastens to the AP-specific trim, and the trim to the back-box. The AP is recessed into the ceiling much like a recessed light fixture. AP trim can be easily swapped for new trim if the AP brand or model changes in the future. See specs for AP-specific model names.

Includes:
- (1) Unit
- (2) Wa/ceiling bridge
- (4) #6-32 X 1/2" screw
- (2) #8-32 wing nut
- (2) 5/16" Lock washer
- (2) Wire tie
- (1) Trim
- (1) T-bar clip
- (1) 1" Conduit fitting with nut
- (1) Firestop grommet
- (1) Support wire
- (1) Installation instructions

Caractéristiques
  • Conveniently and quickly install APs in hard ceiling environments
  • White, powder-coated, beveled AP trim provides a professional finish
Spécifications
  • Design: Economical, recessed hard ceiling or wall installation kit for APs. For pre-existing drywall, sheetrock, gypsum board walls or ceiling (remodeling or old construction). AP mounts in interchangeable bracket and trim, providing a professional fin ish. Designed for Aruba AP-225
  • Performance: UL listed for low voltage applications, and designed to meet NEC300-22 and 300-23 for plenum installations. De-rate AP operating temperature range by 10C when mounted in enclosure
  • AP bracket and trim is interchangeable for other APs, without removing back-box
  • Firestop grommet for insertion into back-box, large enough for 2 Cat6A cables
  • 1" trade size knockouts in two walls
  • Swivel fasteners secure enclosure into pre-existing hard ceiling/wall panels 3/4" tick or less
  • Construction: 20 ga. galvanized steel back-box, and white, powder-coated 20 ga. steel trim. Solid back-box fills opening behind AP, creating an effective fire, smoke and dust barrier to simplify ICRA compliance
  • Maximum weight inside enclosure is 25lbs
  • Size: 14.67 inches by 14.67 inches by 3 inches (373 mm by 373 mm by 76mm). Back-box is 11 inches by 11 inches x 3inches
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires