Select Country and Language Canada / French
Changer de pays
1043-AP205 | OBERON

OBERON | 1043-AP205 | Recessed Ceiling AP Install Kit - New Construction

  • Réf. fabricant 1043-AP205
  • PART #723102
Device: WIRELESS CONTROLLER
Description

Model 1043 offers the simplest way to recess APs into the ceiling for an aesthetic, professional installation. A cutout is made in the ceiling and the back-box is fastened to the ceiling joists (new construction). The AP fastens to a AP-specific trim, and the trim to the back-box. The AP is recessed into the ceiling much like a recessed light fixture. Access point trim can be swapped easily for new trim if the AP brand or model changes in the future. See specs for AP-specific model names.

Includes:
- (1) Galvanized back-box
- (1) Vendor-specific access point trim; white, powder-coated (See Configurations)
- (1) Access point mounting bracket
- (4) Trim fastening hardware
- (1) Firestop cable grommet for back-box, large enough for 2 category 6Ables
- Installation Instructions

Caractéristiques
  • Conveniently and quickly install wireless access points in hard ceiling environments
  • White, powder-coated, beveled access point trim provides a professional finish
Spécifications
  • Galvanized 18 ga. steel steel back-box fills opening for code compliance
  • De-rate AP operating temperature range by 10 when mounted in enclosure
  • White, powder-coated 20 ga. steel access point trim; see configurations to specify AP trim
  • Ceiling mounts mst be supported by the building structure
  • New Construction (NC) product includes ceiling joist fastening brackets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires