Select Country and Language Canada / French
Changer de pays
1043-CCOAP | OBERON

OBERON | 1043-CCOAP | Recessed Ceiling AP Install Kit - New Construction

  • Réf. fabricant 1043-CCOAP
  • PART #723106
Device: WIRELESS CONTROLLER
Description

Model 1043-CCOAP offers the simplest way to recess APs into the ceiling for an aesthetic, professional installation. A cutout is made in the ceiling and the back-box is fastened to the ceiling joists (new construction). The AP fastens to a AP-specific trim, and the trim to the back-box. The AP is recessed into the ceiling much like a recessed light fixture. Access point trim can be swapped easily for new trim if the AP brand or model changes in the future. See specs for AP-specific model names.

Includes:
- (1) Galvanized back-box
- (1) Vendor-specific access point trim; white, powder-coated (See Configurations)
- (1) Access point mounting bracket
- (4) Trim fastening hardware
- (1) Firestop cable grommet for back-box, large enough for 2 categ 6A cables
- Installation Instructions

Caractéristiques
  • Conveniently and quickly install wireless access points in hard ceiling environments
  • White, powder-coated, beveled access point trim provides a professional finish
Spécifications
  • Design: Economical, recessed hard ceiling or wall installation kit designed for wireless access points with integrated antennas. Access point mounts in interchangeable bracket and trim, providing a professional finish. For new ceilings and walls (new c onstruction). Designed for Cisco APs
  • Performance: UL Listed for low-voltage applications, and designed to meet NEC300-22 and 300-23 for plenum installations. De-rate AP operating temperature range by 10C when mounted in enclosure
  • Access point bracket and trim is interchangeable for other access points, without removing back-box
  • Firestop grommet for insertion into back-box, large enough for 2 Cat6A cables
  • 1" trade size knockouts in two walls
  • Ceiling/wall bridges secure enclosure into ceiling joist
  • Construction: 20 ga. galvanized steel back-box, and white, powder-coated 20 ga. steel trim; solid back-box fills opening behind access point, creating an effective fire, smoke, and dust barrier to simplify ICRA compliance
  • Maximum weight inside enclosure is 25 lbs.
  • AP max. operating temperature should be de-rated by 10 C inside the enclosure
  • Size: 14.67 inches by 14.67 inches by 3 inches (373 mm by 373 mm by 76mm); back-box is 11 inches by 11 inches x 3 inches
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires