Select Country and Language Canada / French
Changer de pays
1044-AP325-F | OBERON

OBERON | 1044-AP325-F | WAP Mount Tile Bridge w/Back-Box - Aruba AP325

  • Réf. fabricant 1044-AP325-F
  • PART #723114
Location: WALL-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

Model 1044 is an economical, aesthetic, easy-to-install suspended ceiling mounting kit for WAPs from most vendors. The WAP recesses into the ceiling tile and the trim creates a professional finished appearance. Installs much like a recessed light fixtu re, providing unobstructed WiFi coverage. WAP trim can be swapped out if the WAP brand or model is changed in the future.The -F front attach trim is ideal for healthcare environments, as ceiling tiles do not need to be lifted to access equipment.

Caractéristiques
  • Conveniently and quickly install wireless access points in suspended ceiling environment
  • Access point mounts flush to the ceiling, providing an aesthetic, professionally installed appearance
Spécifications
  • White, powder-coated trim can be easily swapped out for different manufacturers access points
  • Galvanized steel back-box fills opening behind access point, creating an effective dust barrier to simplify ICRA compliance
  • Tile bridge helps to prevent ceiling tile sag or cracking
  • UL listed
  • Includes firestop cable grommet for insertion into back-box
  • Includes hanger wire for support by the building structure
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires