Select Country and Language Canada / French
Changer de pays
1046-AP215-T | OBERON

OBERON | 1046-AP215-T | Susp Ceiling WAP Mount; Door for Aruba AP215

  • Réf. fabricant 1046-AP215-T
  • PART #723120
Location: CEILING-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

Economical, locking 2' x 2' suspended ceiling tile enclosure mounts and secures WAPs flush to the ceiling. The interchangeable door simplifies access point and antenna moves, adds, and changes without lifting ceiling tiles. Access points can be mounted in the door or inside the enclosure with the configurations with the ABS dome. "-T" version matches tegular ceiling tiles used in recessed grids. Specify -T version for professional, aesthetic installation in recessed grid ceilings.

Caractéristiques
  • Economical 2' x 2' locking ceiling tile enclosure secures wireless access points from most vendors
  • Attractive, textured, powder-coat finish matches many ceilings
  • "-T" version matches tegular ceiling tiles used in recessed grid ceilings
  • Designed and laeled to meet NEC paragraphs 300-22 and 300-23 for plenum installations
  • Locking, hinged door
  • Interchangeable doors permit simple migration to new access points and antennas
  • Enclosure back-box is an effective dust barrier to simplify ICRA procedur compliance
Spécifications
  • UL listed for low voltage and line voltage applications
  • OSHPD approved
  • RoHS compliant
  • Construction: Back-box is 16 ga. aluminum; door and flange are 18 ga. textured, white powder-coated steel
  • Size: Flange is 23.75" X 23.75"; Back-box is 12.75" x 12.7 x 3" deep
  • Fits into standard (U.S.) 2' x 2' suspended ceiling systems
  • Knockouts for single gang J-box, (2) keystone jacks, (2) 0.75" trade conduit connector
  • Maximum weight to be installed inside the unit is 25 lbs.
  • De-rate upper operating temperaturlimit from +50C to +40C when AP in the enclosure
  • Enclosure must be supported by the building structure independent of the suspended ceiling, per NEC paragraph 300.11
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires