Select Country and Language Canada / French
Changer de pays
1047-HLA-T | OBERON

OBERON | 1047-HLA-T | Suspended Ceiling Enclosure/Cisco Hyperlocation Antenna

  • Réf. fabricant 1047-HLA-T
  • PART #723130
Location: CEILING-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

Locking, 2' x 2' suspended ceiling tile enclosure mounts and secures wireless access point and DAS remote units with non-detachable or internal antennas. This steel enclosure replaces a standard ceiling tile, and its larger back-box is suitable for lar ger access points and antennas. The interchangeable door simplifies access point and antenna changes. Access points can be mounted in the door or inside the enclosure with the configurations with the dome.

INCLUDES
- (1) Dual Cable Egress Firestop Ki (1" trade size conduit connector and firestop grommet)
- (2) Keys for lock
- (4) Hanger wires
- Installation instructions

Caractéristiques
  • Attractive, textured, powder-coat finish matches many ceilings
  • Larger back-box designed for securing most vendors' enterprise wireless access points and DAS remotes
  • Interchangeable doors permit simple migration to new access points and antennas
  • Enclosre back-box is an effective dust barrier to simplify ICRA procedure compliance
Spécifications
  • Design: Economical ceiling tile enclosure designed for wireless access points with integrated antennas. Access point mounts in interchangeable door. Fits into standard 2' x 2' (U.S.) ceiling grid. Door designed for Cisco AP with hyper-location antenna
  • Performance: UL Listed for low-voltage applications, and designed to meet NEC300-22 and 300-23 for plenum installations. OSHPD approved, OPM-0110-13. De-rate AP operating temperature range by 6C when mounted in enclosure
  • Locking, quick release interch angeable door for migration to other access points
  • Firestop grommet for insertion into back-box, large enough for 2 Cat6A cables
  • 1" trade size knockouts in four walls
  • Construction: 20 ga. galvanized steel back-box; 18 ga. white, powder-coated steel flnge and door; solid back-box fills opening behind access point, creating an effective fire, smoke, and dust barrier to simplify ICRA compliance
  • Enclosure must be supported by the building structure, independent of the suspended ceiling, per NEC paragra ph 300.11; includes hanger wire
  • Maximum weight inside enclosure is 25 lbs.
  • For recessed grid ceilings, designate "-T" for tegular flange units
  • AP max. operating temperature should be de-rated by 6 C inside the enclosure
  • Size: 23.75 inches by 23.75 ches by 3 inches (603 mm by 603 mm by 76mm); back-box is 18.5" by 18.5" x 3"
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires