Select Country and Language Canada / French
Changer de pays
1047-LPDOME | OBERON

OBERON | 1047-LPDOME | Susp Ceiling WAP Enclosure; low-profile ABS dome

  • Réf. fabricant 1047-LPDOME
  • PART #723131
Location: CEILING-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

Locking, 2' x 2' suspended ceiling tile enclosure mounts and secures wireless access point and DAS remote units with non-detachable or internal antennas. This steel enclosure replaces a standard ceiling tile, and its larger back-box is suitable for lar ger access points and antennas. The interchangeable door simplifies access point and antenna changes. Access points can be mounted in the door or inside the enclosure with the configurations with the dome.

Caractéristiques
  • Attractive, textured, powder-coat finish matches many ceilings
  • Larger back-box designed for securing most vendors' enterprise wireless access points and DAS remotes Suitable for installation in air-handling spaces
  • Locking, fully hinged door (for units with impact-resistant ABS dome; dome material is virtually transparent to wireless signals)
  • Interchangeable doors permit simple migration to new access points and antennas
  • Enclosure back-box is an effective dust barrier to simplify ICRA procedure compliance
Spécifications
  • UL Listed for low-voltage applications
  • Designed and labled to meet NEC paragraphs 300-22 and 300-23 for plenum installations
  • OSHPD approved
  • Construction: 18 ga. textured white powder-coated steel flange, and 20 ga. galvanized back-box
  • Size: Back-box 18.5" x 18.5" x 3" deep; fits into standard (U.S.) suspended ceiling systems
  • Mount must be supported by the building structure independent of the suspended ceiling, per NEC paragraph 300.11
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires