Select Country and Language Canada / French
Changer de pays
104A8-50 | SUTTLE

SUTTLE | 104A8-50 | 2-port surface mount jack

  • Réf. fabricant 104A8-50
  • PART #248199
Color: IVORY
Loaded: YES
Mounting: SURFACE MOUNT
Number of Ports: 2
Termination: 110
Wiring: A/B UNIVERSAL
Description

The 104 duplex surface-mount jack accommodates two voice and/or data ports. The 104 jack installs quickly using 110-type insulation displacement connectors for 22 to 26 AWG inside wiring. Mount the 104 jack easily on most walls, floors and office furni ture using screws or double-sided tape (both included). The 104A has jack identification of line 1 and line 2, and the 104B has voice and data. Color is ivory.

This part is discontinued by supplier. Please use Anixter# 879948 as suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires