Select Country and Language Canada / French
Changer de pays
1051-00 | OBERON

OBERON | 1051-00 | The Model 1051-00 is a locking, recessed hard lid ceiling or wall enclosure designed to secure wireless access points and DAS remote units with detachable antennas from most vendors.

  • Réf. fabricant 1051-00
  • PART #522610
Color: WHITE
Nema Rating: YES
Type: WIRELESS
Description

The Model 1051-00 is a locking, recessed hard lid ceiling or wall enclosure designed to secure wireless access points and DAS remote units with detachable antennas from most vendors. This aesthetic, white powder coated steel enclosure can be recessed i nto the ceiling or wall, and has openings in the door for ceiling mounted antennas. Mounting hardware in the flange secures the flush mounted enclosure to the ceiling or wall. The 1051/1052 series has interchangeable retrofit doors, allowing current ow ners to install new access point or antenna solutions from different vendors, simply by swapping doors. The Model 1051-00 is deep enough to accommodate the Cisco 3600 series and other large 802.11n wireless access points, and DAS remote access units, w ith external connectors and up to six antennas.

Spécifications
  • This is an all steel enclosure, so antennas must be mounted externally using optional bulkhead connectors (Oberon P/N 35-BULKHD-KIT), Oberon 34-ZDUAL antennas, or other thru-hole ceiling mounted antennas with <1" diameter stud
  • Back-box is 16 ga. galvanized steel; door and flange are textured, white powder-coated steel
  • UL Listed and designed to meet NEC300-22 and 300-23 for plenum installations
  • Size: Flange is 17 1/2" x 17 1/2", back-box is 12 1/2" x 12 1/2" x 4 1/2" deep
  • Maximum weight to be installed inside the unit is 25 lbs.
  • Enclosure is flush mounted in ceiling or wall, enclosure flange must be anchored to ceiling or wall using appropriate hardware; if mounted in suspended ceiling, enclosure must be supported by the building structure, independent of the suspended ceiling
  • Model 1051-00 Includes:
  • (1) unit per carton
  • (1) Internal universal access point mounting T-bar bracket
  • (4) Hanger wires
  • (1) cable egress fire block kit (3/4" trade size conduit connector, and fire block foam insert)
  • (2) keys for lock
  • (4) White cosmetic screw caps, and (4) #10 ceiling/wall attachment screws
  • Installation Instructions
  • Shipping Weight: 17 lbs.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires