Select Country and Language Canada / French
Changer de pays
1051-CCOAP | OBERON

OBERON | 1051-CCOAP | Recessed Ceiling / Wall AP Mount - Cisco APs

  • Réf. fabricant 1051-CCOAP
  • PART #723134
Location: CEILING-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

Locking hard lid ceiling or wall mount enclosure is designed for wireless APs and DAS remote units with detachable antennas. This aesthetic, white powder-coated steel enclosure has an 17.5" square bezel which fastens into the wall and simplifies access point moves, adds, and changes. The 1051-00 model has openings in the door to mount up to seven external antennas. Interchangeable retrofit doors allow current owners to upgrade to new AP or antenna solutions from different vendors by swapping doors.

Includes:
- (1) Unit per carton
- (1) Internal universal AP mounting T-bar bracket
- (4) Hanger wires
- (1) Cable egress firestop Kit (1" trade size conduit connector, and firestop grommet)
- (2) Keys for lock
- (4) White cosmetic screw caps and 10 ceiling/wall attachment screws
- Installation instructions

Caractéristiques
  • Recessed, hard lid ceiling or wall enclosure for securing wireless access points and DAS remotes with detachable antennas
  • Universal T-bar mounting bracket allows easy installation of most vendors' APs
  • Fully-hinged locking door, keyed alike
  • Interchangeble doors permit simple migration to new APs and antennas
  • Enclosure back-box is effective dust barrier to simplify ICRA procedure compliance
Spécifications
  • Design: 4.5 inch deep AP enclosure designed for recess installation in hard-lid ceilings (drywall, plaster and lath, stucco, block, core plank, etc.). Internal T-bar accommodates APs from most manufacturers
  • This is a steel enclosure so antennas MUST be mounted externally on the door, or AP mounted in the door. Designed for Cisco 2700, 3500, 3600 and 3700 series APs
  • Performance: UL Listed and designed to meet NEC300-22 and 300-23 for plenum installations. OSHPD approved, OPM-0110-13. De-rate AP opera ting temperature range by 6C when mounted in enclosure
  • Enclosure must be fastened to ceiling using suitable hardware
  • Fully hinged locking door, keyed alike. Doors are interchangeable
  • Construction: 16 ga. back-box, 14 ga. door, textured white powder-cated steel
  • Size: Flange is 17.5 inches by 17.5 inches (445 mm by 445 mm), enclosure is 12.5 inches by 12.5 inches by 4.5 inches deep (318 mm by 318 mm by 114 mm), 4 inches (101 mm) useful depth with universal T-bar bracket in place
  • Maximum weight to be installed inside enclosure is 25 lbs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires