Select Country and Language Canada / French
Changer de pays
1051-DOME | OBERON

OBERON | 1051-DOME | Recessed Ceiling/Wall WAP Mount- ABS door dome

  • Réf. fabricant 1051-DOME
  • PART #723135
Location: CEILING-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

Locking hard lid ceiling or wall mount enclosure is designed for wireless APs and DAS remote units with detachable antennas. This aesthetic, white powder-coated steel enclosure has an 18" square bezel which fastens into the wall and simplifies access p oint moves, adds, and changes. The -00 model has openings in the door to mount up to seven external antennas. Interchangeable retrofit doors allow current owners to upgrade to new WAP or antenna solutions from different vendors by swapping doors.

Caractéristiques
  • Recessed, hard lid ceiling or wall enclosure for securing wireless access points and DAS remotes with detachable antennas
  • Universal T-bar mounting bracket allows easy installation of most vendors' WAPs
  • Fully-hinged locking door, keyed alike
  • Interchngeable doors permit simple migration to new WAPs and antennas
  • Enclosure back-box is effective dust barrier to simplify ICRA procedure compliance
Spécifications
  • This is an all steel enclosure, so antennas must be mounted externally using optional bulkhead connectors (Oberon P/N 35-BULKHD-KIT), Oberon 34-ZDUAL antennas, or other thru-hole ceiling mounted antennas with
  • Back-box is 16 ga. galvanized steel; door and flange are textured, white powder-coated steel
  • UL Listed and designed to meet NEC300-22 and 300-23 for plenum installations
  • UL Listed and designed to meet National Electric Code Paragraphs 300-22 and 300-23 for installation in the above ceiling space; OSHPD approved OPM-0110-13 (.pdf)
  • Size: Flange is 17 1/2" x 17 1/2", back-box is 12 1/2" x 12 1/2" x 4 1/2" deep
  • Maximum weight to be installed inside the unit is 25 lbs.
  • Enclosure is flush mounted in ceiling or wall, enclosure flange must beanchored to ceiling or wall using appropriate hardware; if mounted in suspended ceiling, enclosure must be supported by the building structure, independent of the suspended ceiling
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires