Select Country and Language Canada / French
Changer de pays
1052-AN-ANT16 | OBERON

OBERON | 1052-AN-ANT16 | Locking 2' X 2' ceiling tile-like enclosure for Aruba Networks wireless access points with detachable antennas, UL Listed

  • Réf. fabricant 1052-AN-ANT16
  • PART #481912
Color: WHITE
Door Style: SOLID
Fits Tile Size: 2' X 2'
Location: CEILING-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

The Model 1052-AN-ANT16 wireless LAN access point enclosure is a locking, 2 x 2 ceiling tile enclosure
designed specifically for the Aruba Networks access points with detachable antennas (AP-60, AP-70, AP-120,
AP-124). This aesthetic, white powder coated steel enclosure has mounting features in the door for
installation of the Aruba Networks AP-ANT-16 antenna, simplifying installation & optimizing wireless coverage.
No ceiling tile cuts are required for installation

Caractéristiques
  • Specifications:
  • Ceiling tile enclosure specifically designed for Aruba Networks access points with detachable antennas
  • UL Listed and designed to meet NEC30022 and 30023 for plenum installations
  • OSHPD approved OPA # 1638
  • Mounting features on the dr for the Aruba Networks APANT16 802.11n, 3 element, dual band antenna
  • Construction: Textured white powdercoated steel, 16 ga. backbox, 14 ga. door
  • Fully hinged locking door, keyed alike
  • Size: Flange is 2 x 2, AP Enclosure is 12.5" x 12.5 " x 4.5" eep
  • Weight: 13 lbs (not including access point or antenna)
  • Derate upper operating temperature limit from +50C to +40C when AP in the enclosure
  • Enclosure must be supported by the building ceiling structural system, not tile gridwork.
  • Model 1052ANAN6 Includes:
  • Mounting screws and hardware
  • (4) Suspension wires
  • (2) Trade conduit connectors for power and data cable openings in the backbox
  • Mounting Instructions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires