Select Country and Language Canada / French
Changer de pays
1052-AN | OBERON

OBERON | 1052-AN | Locking 2' X 2' ceiling tile-like enclosure for Aruba Networks AP-60, AP-70, AP-120, AP-124 wireless Access Points, UL Listed

  • Réf. fabricant 1052-AN
  • PART #481911
Color: WHITE
Door Style: SOLID
Fits Tile Size: 2' X 2'
Location: CEILING-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

The Model 1052-AN wireless LAN access point enclosure is a locking, 2 x 2 ceiling tile enclosure designed
specifically for the Aruba Networks access points with detachable antennas (AP-60, AP-70, AP-120, AP-124).

This aesthetic, white powder coated seel enclosure has mounting features in the door for installation of the
Aruba Networks antennas, simplifying installation & optimizing wireless coverage. No ceiling tile cuts are
required for installation.

This part is discontinued by supplier.

Caractéristiques
  • Specifications:
  • Ceiling tile enclosure specifically designed for Aruba Networks APs with detachable antennas (AP60, AP70, AP120, AP124).
  • AP70 requires Aruba Networks AP70MNT mounting bracket. AP120 and AP124 require the Aruba Networks AP120MNT mounting bracket. AP60 requires the Aruba Networks AP60MNT mounting
  • bracket. (order from Aruba Networks)
  • UL Listed and designed to meet NEC30022 and 30023 for plenum installations
  • OSHPD approved OPA # 1638
  • Mounting features on the door accommodate up t(3) Aruba Networks APANT13B antennas
  • Construction: Textured white powdercoated steel, 16 ga. backbox, 14 ga. door
  • Fully hinged locking door, keyed alike
  • Size: Flange is 2 x 2, AP Enclosure is 12.5" x 12.5 " x 4.5" deep
  • Weight: 13 lbs (not includi access point or antenna)
  • Derate upper operating temperature limit from +50C to +40C when AP in the enclosure
  • Enclosure must be supported by the building ceiling structural system, not tile gridwork.
  • Model 1052AN Includes:
  • Mounting screws and hardre
  • (4) Suspension wires
  • (2) Trade clamp connectors for power and data cable openings in the backbox
  • Mounting Instructions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires