Select Country and Language Canada / French
Changer de pays
1052-AP105 | OBERON

OBERON | 1052-AP105 | 4.5" Deep Suspended Ceiling Enclosure - Aruba AP105

  • Réf. fabricant 1052-AP105
  • PART #481913
Color: WHITE
Fits Tile Size: 2' X 2'
Location: CEILING-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

This locking 2' x 2' suspended ceiling tile enclosure is designed for APs and DAS remote units with detachable antennas. This white powder-coated steel enclosure replaces a standard ceiling tile and is UL listed for installation in the plenum space. In terchangeable doors mount leading vendors APs and antennas nearly flush to the ceiling to provide for a professional, aesthetic installation. The interchangeable doors simplify AP moves, adds, and changes without lifting ceiling tiles.

Includes:
- APmounting screws
- (4) Suspension wires
- (1) Firestop Grommet
- Grounding screw
- Universal T-bar internal AP mounting bracket
- Mounting instructions

Caractéristiques
  • Locking ceiling tile enclosure designed specifically to secure wireless access points from most vendors
  • UL Listed
  • Meet NEC300-22 and 300-23 for plenum installations; approved for AC line power
  • Fully-hinged locking door, keyed alike
  • Interchangeable dos permit simple migration to new access points and antennas
  • Back-box is deep enough to contain most vendors access points and connectors
  • Enclosure back-box is effective dust barrier to simplify ICRA compliance in hospitals
  • OSHPD approved
Spécifications
  • Design: Ceiling tile enclosure specifically designed for Aruba Networks AP105 series wireless access points. Door has special mounting bracket to hold the access point in the door
  • Performance: UL Listed and designed to meet NEC300-22 and 300-23 for ple num installations. OSHPD approved OPM-0110-13
  • Locking, fully-hinged interchangeable doors for different access points
  • Firestop grommet for insertion into back-box, large enough for 2 Cat6A cables
  • 1" trade size knockouts in four walls
  • Back-box: Effecte as a dust barrier for ICRA procedure compliance
  • Construction: Construction: 16 ga. galvanized steel back-box; 14 ga. door; textured, white, powder-coated steel
  • Enclosure must be supported by the building structure, independent of the suspended ceiling, per NEC paragraph 300.11; includes hanger wire
  • Maximum weight inside enclosure is 25 lbs.
  • For recessed grid ceilings, designate "-T" for tegular flange units
  • AP max. operating temperature should be de-rated by 8 C inside the enclosure
  • Size: 23.7inches by 23.75 inches by 4.5 inches (603 mm by 603 mm by 76mm); back-box is 12.5 inches by 12.5 inches by 4.5 inches deep (318 mm by 318 mm by 114 mm deep)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires