Select Country and Language Canada / French
Changer de pays
1052-AP225 | OBERON

OBERON | 1052-AP225 | SUSPENDED CEILING MOUNT - ARUBA NETWORKS AP

  • Réf. fabricant 1052-AP225
  • PART #605705
Location: CEILING-MOUNT
Type: WIRELESS
Description

Oberon's Model 1052-AP225 wireless LAN access point enclosure is a locking, 2' x 2' ceiling tile enclosure designed specifically to conveniently mount and secure the Aruba Networks AP225 wireless access points. The enclosure is based on Oberon's popula r 1052-00 universal wireless access point enclosure, with a door designed specifically for Aruba Networks AP225 wireless access point. No ceiling tile cuts are required for installation. Just mount the access point into the door, place the ceiling tile enclosure in the ceiling, secure the enclosure to the ceiling support structure, and the access point is conveniently and aesthetically secured in the ceiling. Upgrades to different styles of access points are achieved by simply unlocking and replacin g the door.

Spécifications
  • Back-box is 16 ga. galvanized steel; door and flange are textured, white powder-coated steel. RoHS compliant
  • Size: Flange is 23 3/4" x 23 3/4", back-box is 12 1/2" x 12 1/2" x 4 1/2" deep
  • Maximum weight to be installed inside the unit is 25 lbs.
  • De-rate upper operating temperature limit from +50C to +40C when AP in the enclosure
  • Enclosure must be supported by the building structure, independent of the suspended ceiling
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires