Select Country and Language Canada / French
Changer de pays

OBERON | 1052-DOME | locking, 2' x 2' ceiling tile enclosure

  • Réf. fabricant 1052-DOME
  • PART #549030

The Model 1052-DOME wireless LAN access point enclosure is a locking, 2' x 2' ceiling tile enclosure designed for Aruba Network's, and other vendor's, access points with non-detachable antennas (AP-100, AP-120, AP-130 series). This aesthetic, white pow der coated steel enclosure has an impact resistant, RF transparent dome that extends only 4.5" below the ceiling plane. No ceiling tile cuts are required for installation. Access points attach to interior T-bar bracket.

  • Designed for securing Aruba Networks, and other, enterprise access points with external antennas
  • Suitable for installation in air handling spaces
  • Locking, fully hinged door, with impact resistant plastic dome
  • Door is interchangeable with other Oberon 1050 series doors
  • Simplify code, industry directives, policy, and aesthetics compliance
  • 1 Unit per carton
  • (4) Suspension wires
  • (1) cable egress fire block kit (1/2" trade size conduit connector, and fire block foam insert)
  • (2) Keys for lock
  • Installation Instructions
  • Shipping weight is: 22 lbs.
  • Ceiling tile enclosure designed for Aruba Network's, and other vendor's, access points with integrated, detachable, or non-detachable antennas (AP-100, AP-120, AP-130 series)
  • Access points attach to universal T-bar bracket on the interior
  • UL Listed and designed to meet NEC300-22 and 300-23 for plenum installations
  • OSHPD approved OPA #1638 (.pdf)
  • Back-box is 16 ga. galvanized steel. Door and flange are textured white powder-coated steel
  • Dome is 9" dia. UL 94-5VA classified, impact resistant, RF transparent, textured white ABS plastic
  • Fully hinged locking door, keyed alike. Door can be replaced to migrate to new access points
  • Size: Flange is 2' x 2', back-box is 12.5" x 12.5" x 4.5" deep
  • Weight: 13lbs (not including access point or antenna)
  • De-rate upper operating temperature limit from +50C to +40C when AP in the enclosure
  • Ceiling enclosures must be supported by the building structure independent of the suspended ceiling
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires