Select Country and Language Canada / French
Changer de pays
1052-ENT3610 | OBERON

OBERON | 1052-ENT3610 | Locking 2' X 2' ceiling tile-like enclosure for Enterasys 3610 Access Points, UL Listed

  • Réf. fabricant 1052-ENT3610
  • PART #481910
Color: WHITE
Door Style: SOLID
Fits Tile Size: 2' X 2'
Location: CEILING-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

Oberons Model 1052-ENT3610 wireless LAN access point enclosure is a locking, 2 x 2 ceiling tile enclosure designed specifically to conveniently mount and secure the Enterasys AP3605, AP3610, and AP3630 series wireless access points. The enclosure is ba sed on Oberons popular 1052-00 universal wireless access point enclosure, with a door designed specifically for Enterasyss newest access points

No ceiling tile cuts are required for installation. Just mount the access point into the door, place the ceiling tile enclosure in the ceiling, secure the enclosure to the ceiling support structure, and the access point is conveniently and aesthetically secured in the ceiling. Upgrades to different styles of access points are achieved by simply unlocking an d replacing the door.

This part has been discontinued by the supplier.

Caractéristiques
  • Specifications:
  • Ceiling tile enclosure specifically designed for Enterasys AP3605, AP3610 or AP3630 series access points
  • UL Listed and designed to meet NEC300-22 and 300-23 for plenum installations
  • OSHPD approved OPA # 1638
  • Construction: Texturedhite powder-coated steel, 16 ga. backbox, 14 ga. door
  • Fully hinged locking door, keyed alike. Door can be replaced to migrate to new access points.
  • Size: Flange is 2 x 2, AP Enclosure is 12.5" x 12.5 " x 4.5" deep
  • Weight: 13lbs (not including acces point or antenna)
  • Enclosure must be supported by the building ceiling structural system, not the tile gridwork.
  • Model 1052-ENT3610 Includes:
  • Access point mounting screws
  • (4) Suspension wires
  • (2) Trade clamp connectors for power and data cable oings in the back-box
  • Mounting Instructions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires