Select Country and Language Canada / French
Changer de pays
1052-HFHS-N | OBERON

OBERON | 1052-HFHS-N | Locking 2' X 2' ceiling tile-like enclosure for Enterasys Access Points with detachable antenna, UL Listed

  • Réf. fabricant 1052-HFHS-N
  • PART #441746
Color: WHITE
Door Style: SOLID
Fits Tile Size: 2' X 2'
Location: CEILING-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

The Model 1052-HFHS-N wireless LAN access point enclosure is a locking 2 x 2 ceiling tile enclosure designed
specifically for the Enterasys HiPath 3620/3640 802.11n access point. This aesthetic, white powder coated
steel enclosure has mounting features on the door for installation of an aesthetic dual band MIMO antenna.
No ceiling tile cuts are required for installation.

This part is discontinued by supplier.

Caractéristiques
  • Specifications:
  • Ceiling tile enclosure specifically designed for Enterasys HiPath 3620/3640 access point
  • UL50 listed and designed to meet NEC300-22 and 300-23 for plenum installations
  • OSHPD approved OPA # 1638
  • Mounting features on the door for dual band 802.11n antenna (Enterasys P/N WS-AI-DT04360 dual
  • band 802.11n MIMO antenna, 3 X 36 pigtails with RP-SMA connectors)
  • Construction: Textured white powdercoated steel, 16 ga. backbox, 14 ga. door
  • Fully hinged locking door, keyed alike
  • Size: Flange is 2 x 2, AP Enclosure is 12.5" x 12.5 " x 4.5" deep
  • Weight: 13 lbs (not including access point or antenna)
  • Enclosure must be supported by the building ceiling structural system, not tile gridwork.
  • Model 1052-HFHS-N Includes:
  • Access point mounting screws
  • (4) Suspension wires
  • (2) Trade conduit connectors for power and data cable openings in the back-box
  • Mounting Instructions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires