Select Country and Language Canada / French
Changer de pays
1057-00 | OBERON

OBERON | 1057-00 | 5" deep Susp Ceiling WAP Enclosure ABS dome

  • Réf. fabricant 1057-00
  • PART #481673
Color: WHITE
Door Style: SOLID
Fits Tile Size: 2' X 2'
Location: CEILING-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

PRODUCT RETIRING DECEMBER 2015 - RECOMMENDED REPLACEMENT: MODEL 1047-LPDOME--- Locking 2' x 2' suspended ceiling tile enclosure mounts and secures WAPs and DAS remote units with non-detachable or internal antennas. This steel enclosure replaces a stand ard ceiling tile, and simplifies WAP moves, adds, and changes. Antennas fit inside impact-resistant ABS plastic dome. Low profile dome is virtually transparent to wireless signals. 3" deep back box aids installation in congested ceilings.

This part has been discontinued by the supplier.

Caractéristiques
  • Designed for securing most vendors enterprise wireless access points and DAS Remotes
  • Suitable for installation in air handling spaces
  • Locking, fully hinged door, with impact resistant ABS dome
  • Simplify code, industry directives, policy, and aesthetcs compliance
  • Interchangable doors permit simple migration to new access points and antennas
  • Enclosure back-box is an effective dust barrier to simplify ICRA procedure compliance
Spécifications
  • ? 2' x 2' suspended ceiling tile wireless access point or DAS remote unit enclosure
  • ? Designed to accommodate wireless access points and DAS remote units from most vendors with integrated or non-detachable antennas
  • ? UL listed and designed to meet NEC300-22 and 300-23 for installations in the air handling space; OSHPD approved
  • ? Construction: 16 ga. galvanized steel back box, 18 ga. white powder coated flange, fully hinged locking door with UL 94-5VA ABS plastic dome
  • ? Dome is impact-resistant and transparent to wireless signals
  • ? Knockouts for 0.75" trade conduit connectors and snap-in keystone jacks and connectors
  • ? Size: Flange is 23.75" x 23.75'; back-box is 18.6" x 18.6" x 2.7", dome is 13" x 13" x 2"; Total depth is 4.7"
  • ? Weight: 19.5 lbs (not including access point)
  • ? Enclosure must be supported by the building structure, independent of the suspended ceiling
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires