Select Country and Language Canada / French
Changer de pays
1058-M | INTERLOGIX

INTERLOGIX | 1058-M | Recessed Stubby Contact, White or Brown

  • Réf. fabricant 1058-M
  • PART #473331
Color: WHITE
Mounting: SURFACE
Normal State: NORMALLY OPEN
Product Type: SENSOR
Sales Category: ALARM COMPONENT
Sensor Type: CONTACT MAGNET SENSOR
Width - Inches: .25" DIAMETER
Description

Recess stubby magnetic contact with wire leads, 1/4 in. diameter, 1/2 in. gap size. Designed for use in installations where a small, sealed unit is required. The reed switch is totally encapsulated in polyurethane potting compound.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Perfect for window screen protection
  • Versatile compact size
  • Attractive, added security of recessed installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires