Select Country and Language Canada / French
Changer de pays
1059-00 | OBERON

OBERON | 1059-00 | Locking 2' X 2' ceiling tile-like enclosure for most vendor's wireless access points with non-detachable antennas, white, ABS dome, UL Listed

  • Réf. fabricant 1059-00
  • PART #441748
Color: WHITE
Door Style: SOLID
Fits Tile Size: 2' X 2'
Location: CEILING-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

The Model 1059-00 wireless LAN access point enclosure is a locking, 2 x 2 ceiling tile enclosure designed to accommodate access points with non-detachable antennas from most manufacturers. This aesthetic, white powder coated steel enclosure has an impa ct resistant, RF transparent door, which protrudes only 4" below the ceiling plane. No ceiling tile cuts are required for installation.

This part has been discontinued by the supplier.

Caractéristiques
  • Aesthetic suspended ceiling tile enclosure designed for Extreme Networks Altitude 4620 Wireless Access Point (not included)
  • UL Listed and designed to meet NEC300-22 and 300-23 for installations in the air handling space, OSHPD approved OPA # 1638 (.pdf)
  • Designed to be used with two dual band 802.11n antennas (P/N 34-S24493TS36RSM dual band 802.11n MIMO antenna)
  • Fully hinged locking door, keyed alike
  • Construction: Textured white powder-coated steel, 16 ga. backbox, 14 ga. door
  • Size: 24" x 24", AP Enclosure is 18" x 18" x 2.6"
  • Weight: 13lbs (not including access point)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires