Select Country and Language Canada / French
Changer de pays
10605-023 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 10605-023 | Rack Isolation Kit 23"W; Black

  • Réf. fabricant 10605-023
  • PART #132194
Application: RAISED/ACCESS FLOOR
Component: BUSBARS
Connection Type: EXOTHERMIC
Ground Rod Diameter: 1/2"
Ground Rod Length: 12'
Ground Rod Material: GALVANIZED STEEL
Ground Rod Plate Thkness: 13 MIL
Ground Rod Type: SECTIONAL
Material Rating: DUAL-RATED
Description

Rack Base Insulator Kits electrically isolate the racks from the floor for an effective grounding and bonding system. Made of .062"-thick phenolic insulating material and accepts up to 1/2" diameter screws. Used primarily on concrete floors, not needed for raised-floor applications. Kit includes 2 isolation plates and 4 isolation grommets.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires