Select Country and Language Canada / French
Changer de pays
10610-023 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 10610-023 | Rack-Mount Ground Bar; 23"W; Copper

  • Réf. fabricant 10610-023
  • PART #191720
Application: RACK/CABINET/ENCLOSURE
Component: INSULATORS
Connection Type: EXOTHERMIC
Ground Rod Diameter: 1"
Ground Rod Length: 4'
Ground Rod Material: STAINLESS STEEL
Ground Rod Plate Thkness: 13 MIL
Ground Rod Type: POINTED
Material Rating: COPPER
Description

CPI's Horizontal Rack Busbars provide electrical continuity from rack to rack. Constructed of 3/16"- thick x 3/4"-high Hard-Drawn Electrolytic Tough Pitch 110 Alloy copper bar with eight #6-32 tapped lug mounting holes on 1" centers and two pairs of 5/16" diameter holes spaced 5/8" apart for attaching ground jumpers.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires