Select Country and Language Canada / French
Changer de pays
1064-T | OBERON

OBERON | 1064-T | Suspended Ceiling Locking Mount - Cisco APs, Tegular

  • Réf. fabricant 1064-T
  • PART #442123
Color: WHITE
Fits Tile Size: 2' X 2'
Location: CEILING-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

This locking, suspended ceiling tile-like mount is designed to provide a convenient way to secure Cisco wireless access points in the ceiling. Many of the 106X series AP mounts feature a unique, patented locking mechanism which draws the AP part way in to the mount, exposing only the antenna face of the AP, for the ultimate in wireless coverage, aesthetics, and physical security. Textured, white powder-coated steel and aluminum construction.

Includes:
- (1) Cable egress fire block kit (1" trade siz conduit connector, and firestop grommet)
- (2) Keys for lock
- (4) Hanger wires
- Installation instructions
- Shipping Weight: 13 lbs.

Caractéristiques
  • Economical 2' x 2' suspended ceiling mount designed specifically for aesthetic, secure mounting of many popular Cisco access points
  • Enclosure back-box is effective dust barrier to simplify ICRA procedure compliance
  • Patented locking mechanismNOT designed for Cisco 2800/3800 Series APs
Spécifications
  • Design: Economical ceiling mount designed specifically for aesthetic, secure mounting of the Cisco series access point
  • Performance: UL Listed and designed to meet NEC300-22 and 300-23 for plenum installations. OSHPD approved OPM-0110-13
  • NOT designed for Cisco 2800/3800 series APs
  • Designate -T units for installation in recessed grid ceilings
  • Construction: 18 ga. textured white powder-coated steel flange, 16 ga. aluminum back-box; patent pending locking mechanism, keyed alike, secures AP into the ceiling mount; solid back-box fills opening behind access point, creating an effective fire, smoke, and dust barrier to simplify ICRA compliance
  • Product must be supported by the building structure independent of the suspended ceiling, per NEC paragraph 300 .11; includes hanger wire
  • AP max. operating temperature should be de-rated by 10 C inside the enclosure
  • Size: 23.75 inches by 23.75 inches by 2.5 inches (603 mm by 603 mm by 64 mm) inches
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires