Select Country and Language Canada / French
Changer de pays
1070-00 | OBERON

OBERON | 1070-00 | Oberons Model 1070 ceiling mounted telecommunications enclosure for rack mountable Ethernet switches, patch panels, wireless controllers and other networking and A/V components.

  • Réf. fabricant 1070-00
  • PART #481919
Color: BLACK
Door Style: SOLID
Fits Tile Size: 2' X 2'
Location: CEILING-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

Oberons Model 1070 ceiling mounted telecommunications enclosure is a secure, convenient, and aesthetic telecommunications enclosure for rack mountable Ethernet switches, patch panels, wireless controllers and other networking and A/V components. The 10 70 has mounting brackets for up to 2 standard (1U) rack mountable components, and back-box openings to mount a patch panel and CCH fiber optic adaptor panel. The enclosure has a highly perforated door to allow airflow, for fan-less operation. The 1070 is ideal for structured cabling and Fiberto-the-Enclosure (FTTE) deployments. The enclosure can be used to shorten home-runs to improve data rate and network capacity.

This part is discontinued by supplier.

Caractéristiques
  • Specifications:
  • Telecommunications Enclosure (TE) designed for suspended ceiling environments
  • Designed to accommodate up to 2 standard (1U) rack mountable components
  • Includes backbox openings for standard (1U) rack mountable patch panel and a CCH fiber optic adaptor panel (not included)
  • UL Listed and is designed to satisfy National Electric Code (NEC) paragraphs 30022 and 30023 for installation in the air-handling space
  • Designed to fit into 2 x 2 ceiling tile gridwork, accommodates networking equipment up to 2U deep and 14 in length
  • Construction: Black powder coated aluminum
  • Highly perforated door permits airflow without a fan. Derate networking equipment by 13 F (This is comparable to the temperature rise in an open rack).
  • Weight: 7 lbs (not including networking equipment)
  • Enclosure must be supported by the building ceiling structural system, not tile gridwork.
  • Model 1070 Includes:
  • (1) AC Junction box, receptacle, cover and screws
  • (1) Trade size conduit connector
  • Grounding lug
  • (4) Rack mounting screws
  • Installation instructions
  • Available in Black (1070BL) and White (1070WH)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires