Select Country and Language Canada / French
Changer de pays
1072-N | INTERLOGIX

INTERLOGIX | 1072-N | Recessed Flanged Contact with Wire Leads, 3/8 in. Diameter, White, 1/2 in. Gap Size

  • Réf. fabricant 1072-N
  • PART #235943
Color: WHITE
Current (Amps): LESS THAN 0.5A
Mounting: FLUSH (RECESSED)
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: DOOR CONTACT
Sales Category: ELECTRIC DOOR CONTACTS
Sensor Type: CONTACT MAGNET SENSOR
Width - Inches: .375" DIAMETER
Description

Recessed flanged magnetic contacts with wire leads, 3/8 in. diameter. Designed for applications where the added integrity of mounting screws is needed. The contacts work well in both wood and metal frame doors and windows.

Must be a reseller to purchase this product

Caractéristiques
  • Flanges for positive mounting; over-size holes
  • Mounting screws included
  • Reg. Gap; 1/2 inch, Wide Gap; 1 1/4 inch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires