Select Country and Language Canada / French
Changer de pays
1074-06-PROJ | OBERON

OBERON | 1074-06-PROJ | 3U Susp Ceiling Zone Enclosure-Projector mount

  • Réf. fabricant 1074-06-PROJ
  • PART #723141
Location: CEILING-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

Mount multimedia projectors and gateways such as the Apple TV in the ceiling. Secure AC-powered in-building A/V, networking, and wireless components, including WAPs, DAS remote access units, smaller access switches and optical network terminals (ONTs) . Attachments points for included universal projector mount and brackets for rack-mountable networking components. Aluminum enclosure has openings in the door for antennas and projector cabling and a plastic insert for the multimedia gateway.

Caractéristiques
  • 2' x 2' Ceiling tile telecommunications enclosure designed for multiple A/V and networking components. Ideal solution for securing multimedia components in classrooms and meeting rooms
  • Attach universal projector ceiling mount (Sanus Model VMPR1B inclu ded) to the door; universal projector mount accommodates most manufacturers' projectors
  • UL listed and designed to meet National Electric Code paragraph 300-22(C) for use in the above-ceiling (plenum) space. Metal enclosures satisfy UL 2043, Fire Test for Heat and Visible Smoke Release
  • Minimize length of HDMI cabling between projector and multimedia gateway. Cables within enclosure do not need to be plenum rated
  • Openings in door for external 802.11 Wi-Fi or cellular antennas, and cabling from projector
  • Clear polycarbonate window in door for multimedia gateway (Apple TV, etc.) is transparent to wireless signals and IR control signals
  • Enclosure back-box is effective smoke and dust barrier to simplify ICRA procedure compliance Ô Includes 19" internal rack mounting brackets for 2U deep A/V, networking, and wireless equipment
  • Includes receptacle and junction box for plugging in ac powered equipment
Spécifications
  • Max. weight to be installed in the enclosure is 25 lbs. OSHPD approved up to 25 lbs. total weight (OSHPD approved)
  • UL approved for up to 44 lbs.
  • UL File #E348543 Ceiling Mounted ITC Enclosure System, suitable for use in Other Environmental Air Space in accordance with section 300-22(C) of the National Electrical Code
  • Fully-hinged locking door, keyed alike; gas springs slow door opening
  • Knockouts for (2) AC receptacles, (4) keystone jacks, (4) 0.75" trade conduit connector
  • Construction: 10 ga. auminum back-box; 8 ga. textured, white, powder-coated aluminum door; RoHS compliant grid
  • Size: Flange is 23.75" x 23.75", back-box is 22.5" x 22.5" x 6.5" deep
  • Fits standard 2' x 2' suspended ceiling grid
  • Enclosure must be supported by the buildingceiling structural system, not the tile gridwork
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires