Select Country and Language Canada / French
Changer de pays
1075-AP205 | OBERON

OBERON | 1075-AP205 | Suspended Ceiling AP Enclosure-Tile Cutout / Clear Dome

  • Réf. fabricant 1075-AP205
  • PART #723143
Color: CLEAR
Location: CEILING-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

Locking multimedia ceiling enclosure mounts and secures digital media gateways, APs and other components in the ceiling. Once installed, this ceiling enclosure permits controlled access to components without lifting ceiling tiles. Interchangeable retro fit doors permit easy vendor and technology migrations. Steel enclosure fits into a cutout in the ceiling tile.

INCLUDES
- (1) Unit per Carton
- (2) Tile Bridges
- (1) Cable Egress Fire Stop Kit (0.75" trade size conduit connector, and fire block f insert)
- (1) Universal T-bar Mount
- (1) Mounting Bracket and hardware
- (4) Hanger Wire
- (2) Key For Lock
- Installation Instructions
- Shipping weight: 13 lbs.

Caractéristiques
  • Locking ceiling tile insert telecommunications enclosure designed specifically to secure wireless access points from most vendors
  • UL Listed and designed to meet NEC300-22 and 300-23 for plenum installations; approved for AC line power
  • Fully-hinged locking door, keyed alike
  • Interchangeable doors permit simple migration to new access points and antennas
  • Shallow back-box (3") simplifies installation in walls and ceilings
  • Enclosure back-box is effective dust barrier to simplify ICRA compliance in hospials
  • OSHPD approved
Spécifications
  • 15" x 15" white powder-coated steel flange and door
  • 12.75" x 12.75" x 3" deep, 16 ga. aluminum back-box, RoHS compliant
  • Knockouts for single gang j-box, (2) keystone jacks, (2) 0.75" trade conduit connector
  • Maximum weight to be installed inside the unt is 25 lbs.
  • De-rate upper operating temperature limit from +50C to +40C when AP in the enclosure
  • Enclosure must be supported by the tile bridges; when installed in the ceiling, enclosure must be supported by the building structure, independent of the suspended ceiling
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires