Select Country and Language Canada / French
Changer de pays
1075-CCOAP | OBERON

OBERON | 1075-CCOAP | Suspended Ceiling AP Enclosure-Tile Cutout / Cisco APS

  • Réf. fabricant 1075-CCOAP
  • PART #522771
Technology: WI-FI
Description

Locking multimedia ceiling enclosure mounts and secures digital media gateways, APs and other components in the ceiling. Once installed, this ceiling enclosure permits controlled access to components without lifting ceiling tiles. Interchangeable retro fit doors permit easy vendor and technology migrations. Steel enclosure fits into a cutout in the ceiling tile.

INCLUDES
- (1) Unit per Carton
- (2) Tile Bridges
- (1) Cable Egress Fire Stop Kit (0.75" trade size conduit connector, and fire block f insert)
- (1) Universal T-bar Mount
- (1) Mounting Bracket and hardware
- (4) Hanger Wire
- (2) Key For Lock
- Installation Instructions
- Shipping weight: 13 lbs.

Caractéristiques
  • Locking ceiling tile insert telecommunications enclosure designed specifically to secure wireless access points from most vendors
  • UL Listed
  • Meets NEC300-22 and 300-23 for plenum installations; approved for AC line power
  • Fully hinged locking door, keye alike
  • Interchangeable doors permit simple migration to new access points and antennas
  • Shallow back-box (3") simplifies installation in walls and ceilings
  • Enclosure back-box is effective dust barrier to simplify ICRA compliance in hospitals
  • OSHPD appved
Spécifications
  • Design: Suspended ceiling insert enclosure designed for wireless access points and wireless multimedia gateways. Designed for Cisco access points
  • Performance: UL Listed and designed to meet NEC300-22 and 300-23 for plenum installations. OSHPD approved OPM-0110-13
  • Locking, fully-hinged interchangeable doors for different access points
  • Include firestop foam kit for cable egress
  • .75" trade size knockout on two walls. Junction box knockout in back-box
  • Back-box: Effective as a dust barrier for ICRA produre compliance
  • Construction: 16 ga. aluminum clear coat back-box, 14 ga. door; textured, white, powder-coated steel door and 18ga. flange. Back-box is effective as a dust barrier for ICRA procedure compliance
  • Enclosure must be supported by the building structure, independent of the suspended ceiling, per NEC paragraph 300.11; includes hanger wire
  • Maximum weight inside enclosure is 25 lbs.
  • For recessed grid ceilings, designate "-T" for tegular flange units
  • AP max. operating temperature should be derated by 10 C inside the enclosure
  • Size: Flange is 15 inches by 15 inches (381 mm by 381 mm); enclosure back-box is 12.75 inches by 12.75 inches by 3.0 inches deep (324 mm by 324 mm by 77 mm deep)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires