Select Country and Language Canada / French
Changer de pays
1075-CP | OBERON

OBERON | 1075-CP | 15" x 15" Ceiling tile insert telecommunications enclosure designed for securing most manufacturer's multimedia gateways, such as the Apple TV, and wireless access points

  • Réf. fabricant 1075-CP
  • PART #522773
Color: WHITE
Location: CEILING-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

The Model 1075-CP multi-media ceiling enclosure is designed to provide a convenient way to mount and secure digital media gateways, wireless access points and other components in the ceiling. The 1075-CP has a clear polycarbonate dome to enable the wir eless and IR remote control functions of the Apple TV media gateway and similar products. Once installed, this ceiling enclosure permits controlled access to components without lifting ceiling tiles. Interchangeable retrofit doors permit vendor and tec hnology migrations, again, without lifting ceiling tiles. This aesthetic, aluminum and white powder coated steel enclosure fits into a cutout in the ceiling tile, and include tile bridges to support the enclosure in the ceiling.

Spécifications
  • 15" x 15" Ceiling tile insert telecommunications enclosure designed for securing most manufacturer's multimedia gateways, such as the Apple TV, and wireless access points
  • Interchangeable doors permit simple customization and migration to vendor unique products
  • Multimedia Gateways attach to clear plastic insert, access points attach to T-bar within enclosure
  • UL Listed, designed to meet NEC300-22 and 300-23 for plenum installations
  • Construction: 16 ga. clear coat aluminum back-box; 14 ga. textured hite, powder coated steel door; textured white, powder coated steel flange; UL Classified domes
  • Fully hinged locking door, keyed alike
  • Knockouts for AC receptacle, (2) keystone jacks, (2) 3/4" trade conduit connector
  • Size: Flange is 15" x 15", back bx is 12 3/4" x 12 3/4" x 3" deep
  • Weight: 6.5 lbs (not including internal equipment)
  • Enclosure must be supported by the building ceiling structural system, not the tile gridwork
  • Model 1075-CP Includes:
  • (2) Tile bridges and (2) hanger wires
  • (1) e egress fire block kit (1/2" trade size conduit connector, and fire block foam insert)
  • Mounting Instructions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires