Select Country and Language Canada / French
Changer de pays
1075-M | INTERLOGIX

INTERLOGIX | 1075-M | Recessed Press Fit Contact, White or Brown

  • Réf. fabricant 1075-M
  • PART #235944
Color: WHITE
Current (Amps): LESS THAN 0.5A
Input Power: 30 VAC/DC
Mounting: FLUSH (RECESSED)
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: DOOR CONTACT
Sales Category: ELECTRIC DOOR CONTACTS
Sensor Type: CONTACT MAGNET SENSOR
Width - Inches: .375" DIAMETER
Description

Recessed press fit magnetic contacts with wire leads, 3/8 in. diameter. The contacts use no glue or screws to mount; small ribs on the housing hold the contact in place. Heavy-duty housing resists crushing from swelling wood. A wide gap version is available in the 1075W for applications that may be prone to false alarms caused by loose-fitting doors. Use indoors and outdoors for an attractive recessed installation.

Must be a reseller to purchase this product

Caractéristiques
  • 3/8" press-fit mounting; no screws or glue needed
  • Heavy-duty housing resists crushing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires