Select Country and Language Canada / French
Changer de pays
1076-AP205 | OBERON

OBERON | 1076-AP205 | 3" deep Recessed WAP Wall Mount-Aruba AP205

  • Réf. fabricant 1076-AP205
  • PART #723146
Location: WALL-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

This locking enclosure provides a convenient way to mount and secure WAPs from leading vendor's in the hard lid ceiling or wall. The access point mounts in the door, revealing only the antenna surface. Interchangeable retrofit doors permit vendor and t echnology migrations, and simplify moves, adds, and changes, Unique wall bridge simplifies installation. UL listed for installation in the plenum space. 15" square white steel bezel and door.

Caractéristiques
  • Locking recessed wall or hard ceiling mounting solution to secure wireless access points from most vendors.
  • UL Listed and designed to meet NEC300-22 and 300-23 for plenum installations; approved for AC line power
  • Fully-hinged locking door, keyed alikeÔInterchangeable doors permit simple migration to new access points and antennas
  • Shallow back-box (3") simplifies installation in walls and ceilings
  • Enclosure back box is effective dust barrier to simplify ICRA compliance in hospitals
  • OSHPD approed
Spécifications
  • 15" x 15" white powder-coated steel flange and door
  • 12.75" x 12.75" x 3" deep, galvanized steel back-box, RoHS compliant
  • Knockouts for single gang j-box, (2) keystone jacks, (2) 0.75" trade conduit connector
  • Maximum weight to be installed inside the uit is 25 lbs.
  • De-rate upper operating temperature limit from +50C to +40C when AP in the enclosure
  • Enclosure must be supported by the tile bridges; when installed in the ceiling, enclosure must be supported by the building structure, independent of the suspended ceiling
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires