Select Country and Language Canada / French
Changer de pays
1076-AP225 | OBERON

OBERON | 1076-AP225 | 3" Deep Recessed AP Wall Mount - Aruba AP225

  • Réf. fabricant 1076-AP225
  • PART #605714
Location: CEILING-MOUNT
Type: WIRELESS
Description

This locking enclosure provides a convenient way to mount and secure APs from leading vendor's in the hard lid ceiling or wall. The access point mounts in the door, revealing only the antenna surface. Interchangeable retrofit doors permit vendor and te chnology migrations, and simplify moves, adds, and changes, Unique wall bridge simplifies installation. UL listed for installation in the plenum space. 15" square white steel bezel and door.

INCLUDES
- (2) Wall bridges
- Universal access point "T-ba mounting bracket
- (4) No. 8-32 hex nuts
- (2) Keys for lock
- (1) Fireblock cable egress kit
- Installation Instructions

Caractéristiques
  • Locking recessed wall or hard ceiling mounting solution to secure wireless access points from most vendors
  • UL Listed and designed to meet NEC300-22 and 300-23 for plenum installations; approved for AC line power
  • Fully-hinged locking door, keyed alike
  • nterchangeable doors permit simple migration to new access points and antennas
  • Shallow back-box (3") simplifies installation in walls and ceilings
  • Enclosure back-box is effective dust barrier to simplify ICRA compliance in hospitals
  • OSHPD approved
Spécifications
  • Design: Recessed hard lid ceiling or wall enclosure designed for wireless access points and wireless multimedia gateways. Designed for Aruba AP225 APs
  • Performance: UL Listed and designed to meet NEC300-22 and 300-23 for plenum installations
  • Locking, fully-hinged interchangeable door for migration to other access points
  • Include firestop foam kit for cable egress
  • .75" trade size knockout on two walls. Junction box knockout in back-box
  • Construction: 16 ga. galvanized steel back-box; 14 ga. door; textued, white, powder-coated steel door and flange; back-box is effective as a dust barrier for ICRA procedure compliance
  • Maximum weight inside enclosure is 25 lbs.
  • AP max. operating temperature should be de-rated by 10 C inside the enclosure
  • Size: Flang is 15 inches by 15 inches (381 mm by 381 mm); enclosure back-box is 12.75 inches by 12.75 inches by 3.0 inches deep (324 mm by 324 mm by 77 mm deep)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires