Select Country and Language Canada / French
Changer de pays
1076-CP | OBERON

OBERON | 1076-CP | Recessed wall or ceiling enclosure designed to secure wireless APs and other wireless components

  • Réf. fabricant 1076-CP
  • PART #522785
Location: CEILING-MOUNT
Type: WIRELESS
Description

The Model 1076-CP wireless LAN access point mounting solution is a locking, recessed wall or hard ceiling insert designed specifically to secure wireless access points and other wireless components while satisfying UL criteria for heat and visible smok e release in air-handling spaces. This aesthetic, white powder-coated steel enclosure has an impact resistant clear polycarbonate dome which is virtually transparent to wireless and IR signals. Installation requires a square opening to be cut into the wall or ceiling. The 15" square, beveled flange conceals the opening in the wall. The enclosure is retained in place by two wall bridges. Interchangeable doors permit migration to different equipment without removing enclosure from the wall. An interio r universal AP mounting bracket emulates a ceiling T-Bar, allowing most manufacturer's AP to be easily mounted.

Spécifications
  • Recessed wall or hard ceiling enclosure designed to secure wireless APs & other wireless components
  • Low profile, impact resistant, white ABS dome. Virtually transparent to wireless signals
  • UL Listed and designed to meet National Electric Code paragraphs 300-22 and 300-23 for use in the above-ceiling space
  • Construction: 16 ga. galvaneal back-box, textured white powder-coated 14 ga. steel door and flange
  • Fully-hinged locking door, keyed alike
  • Size: Flange is 15" x 15", back-box is 12.75" x 12.75" x 3 deep
  • Maximum weight to be installed in the unit is 25 lbs.
  • Enclosure must be supported by the wall bridges
  • Model 1076-WA Includes:
  • 1 Unit per carton
  • (2) Wall bridges
  • Universal access point "T-bar" mounting bracket
  • (4) No. 8-32 hex nuts
  • (1) ress fire block kit (1/2" trade size conduit connector and fire block foam insert)
  • (2) Keys for lock
  • Installation instructions
  • Shipping weight: 14 lbs.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires