Select Country and Language Canada / French
Changer de pays
1077-AP205-T | OBERON

OBERON | 1077-AP205-T | 3" deep Susp Ceiling Zone Enclosure-Aruba AP205

  • Réf. fabricant 1077-AP205-T
  • PART #723151
Location: CEILING-MOUNT
Nema Rating: NO
Type: ZONE CABLING
Description

Locking 2' x 2' suspended ceiling enclosure secures WAPs with integrated antennas. Replaces a standard ceiling tile and is UL listed for installation in the plenum space. Interchangeable doors mount leading vendors' WAPs nearly flush to the ceiling for a professional, aesthetic installation. Interchangeable doors simplify moves, adds, and changes without lifting ceiling tiles. The -T features a flange beveled at the edge to mimic a tegular ceiling tile used in recessed grid suspended ceilings.

Caractéristiques
  • 2' x 2' locking ceiling tile enclosure secures wireless access points from most vendors
  • Attractive, textured, powder-coat finish matches many ceilings
  • "-T" version matches tegular ceiling tiles used in recessed grid ceilings
  • Designed and labeled to met NEC paragraphs 300-22 and 300-23 for plenum installations
  • Locking, fully-hinged door, keyed alike
  • Interchangeable doors permit simple migration to new access points and antennas
  • Shallow (3"), lightweight, aluminum back-box simplifies installaton in ceilings with little space above ceiling tiles
  • Enclosure back-box is effective dust barrier to simplify ICRA procedure compliance
Spécifications
  • UL listed for low voltage and line voltage applications
  • OSHPD approved
  • RoHS compliant
  • Construction: Back-box is 16 ga. aluminum; door and flange are 18 ga. textured, white powder-coated steel
  • Size: Flange is 23.75" X 23.75"
  • Back -box is 12.75" x 12. x 3" deep
  • Fits into standard (U.S.) 2' x 2' suspended ceiling systems
  • Knockouts for single gang J-box, (2) keystone jacks, (2) 0.75" trade conduit connector
  • Maximum weight to be installed inside the unit is 25 lbs.
  • De-rate upper operating temperaturlimit from +50C to +40C when AP in the enclosure
  • Enclosure must be supported by the building structure independent of the suspended ceiling, per NEC paragraph 300.11
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires