Select Country and Language Canada / French
Changer de pays
1077-CP | OBERON

OBERON | 1077-CP | 2' x 2' Ceiling tile telecommunications enclosure designed for ceiling mounting most manufacturer's multimedia gateways and wireless access points

  • Réf. fabricant 1077-CP
  • PART #522796
Color: WHITE
Door Style: SOLID
Fits Tile Size: 2' X 2'
Location: CEILING-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

The Model 1077-CP series multi-media ceiling enclosures are designed to provide a convenient way to mount and secure digital media gateways, wireless access points and other components in the ceiling. The 1077-CP has a clear polycarbonate dome to enabl e the wireless and IR remote control functions of the Apple TV media gateway and similar products. Once installed, these ceiling enclosures permit controlled access to components without lifting ceiling tiles. Interchangeable retrofit doors permit vend or and technology migrations, again, without lifting ceiling tiles. This aesthetic, aluminum and white powder coated steel enclosure fits into a 2' x 2' suspended ceiling.

Spécifications
  • 2' x 2' Ceiling tile telecommunications enclosure designed for ceiling mounting most manufacturer's multimedia gateways and wireless access points
  • Interchangeable doors permit simple customization and migration to vendor unique products
  • Gateways attach to clear plastic insert, access points attach to T-bar within enclosure
  • UL Listed and designed to meet National Electric Code paragraphs 300-22 and 300-23 for use in the above ceiling space
  • OSHPD approved OPA #1638 (up to 25lbs total weight)
  • Construction: 16 ga. clear coat aluminum back-box; 14 ga. textured, white powder-coated steel door; textured, white powder-coated steel flange
  • Fully-hinged locking door, keyed alike
  • Knockouts for AC receptacle, (2) keystone jacks, (2) 3/4" trade conduit connector
  • Size: Flange is 23 3/4" x 23 3/4", back-box is 12 3/4" x 12 3/4" x 3" deep
  • Maximum weight to be installed in the unit is 25 lbs.
  • Enclosure must be supported by the building structural system, not the ceiling tile gridwork
  • Model 1075-CP Includes:
  • (2) tile bridges and (2) hanger wires
  • (1) cable egress fire block kit (1/2" trade size conduit connector, and fire block foam insert)
  • Mounting Instructions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires