Select Country and Language Canada / French
Changer de pays
1078C-G | INTERLOGIX

INTERLOGIX | 1078C-G | Recessed Steel Door Contact with Wire Leads, 3/4 in. Diameter, Closed Loop, Grey, 3/8 in. Gap Size

  • Réf. fabricant 1078C-G
  • PART #235959
Color: WHITE
Current (Amps): OTHER AMPERAGE
Duty: CONTINUOUS
Mounting: FLUSH (RECESSED)
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: SENSOR
Sales Category: ELECTRIC DOOR CONTACTS
Sensor Type: CONTACT MAGNET SENSOR
Width - Inches: .375" DIAMETER
Description

Must be a reseller to purchase this product

Caractéristiques
  • Designed Specifically for Use in Steel Doors
  • Special Ribbed Sides Allow for Easy Installation
  • Rugged Unibody Construction for Maximum Durability and Reliability
  • Terminal Models Available for Easier Installation
  • Rare Earth Magnet Designed for Steel Do w/Top Channel Available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires