Select Country and Language Canada / French
Changer de pays
1078CTW-N | INTERLOGIX

INTERLOGIX | 1078CTW-N | Recessed Steel Door Terminal Contact, 3/4 in. Diameter, Wide Gap, White, 2 in. Gap Size (3/4 in. in Steel)

  • Réf. fabricant 1078CTW-N
  • PART #425347
Description

Recessed steel door magnetic contact with terminals, 3/4 in. diameter, gap size varies with model, closed loop NO. The contacts are designed specifically for use in the steel doors commonly found in commercial building applications. The unique housing design features a rugged unibody construction with flexible ribbed sides.

Must be a reseller to purchase this product

Caractéristiques
  • Designed for use in steel doors
  • Drastically reduces installation time
  • Provides consistent connection
  • Regular Gap 3/8" in steel, Wide Gap 3/4" in steel
  • Terminals accept 14-22 gauge wire
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires