Select Country and Language Canada / French
Changer de pays
10812-001 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 10812-001 | Closed Composite Distribution Rings; 2"W x 6.12"H x 3.37"D; Gray Finish

  • Réf. fabricant 10812-001
  • PART #132573
Cable Management Type: RING DUCT
Cable Mgt Mounting: NON-SPECIFIC
Color: GREY
Type: CABLE MANAGEMENT
Description

With Distribution Rings all your wiring and cabling can now be neatly and easily organized and managed. Designed to support cable and wire in communication closets, on backboards, equipment racks, or wherever cable runs are required. The versatile brac kets are made of high-strength, fire-retardant composite material. Rounded edges prevent damage to cable and wire insulation while providing easy pull-through. Mounting hole configuration allows brackets to be attached to most surfaces including our eq uipment racks. Color is compatible with most equipment. Mounting hardware not included.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires