Select Country and Language Canada / French
Changer de pays
1082-N | INTERLOGIX

INTERLOGIX | 1082-N | Surface Screw Mount Contact with Wire Leads, Long Gap Series, Closed Loop, White, 1 in. Gap Size

  • Réf. fabricant 1082-N
  • PART #395137
Description

Surface screw mount magnetic contact with wire leads, 3/4 or 1 in. gap, closed loop, SPDT, DPDT depending on model. The contacts are designed for use in installations where a larger sealed unit is required. The reed switch is totally encapsulated in polyurethane potting compound, whick prevents moisure from entering the switch and causing false alarms.

Must be a reseller to purchase this product

Caractéristiques
  • Convenient surface mounting
  • Mounting screws included
  • Mounting brackets available
  • Long gap distance helps prevent false alams caused by loose-fitting doors
  • Sealed switch assembly
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires