Select Country and Language Canada / French
Changer de pays
1085-N | INTERLOGIX

INTERLOGIX | 1085-N | Surface Screw Mount Contact with Leads, White, 5/8 in. Gap Size

  • Réf. fabricant 1085-N
  • PART #240670
Color: WHITE
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: DOOR CONTACT
Sales Category: ELECTRIC DOOR CONTACTS
Description

Surface screw mount magnetic contact with wire leads, 5/8 or 1-1/2 in. gap size, open or closed loop. The contacts are designed for use in installations where a small, sealed unit is required. The reed switch is totally encapsulated in polyurethane potting compound preventing moisture from entering the switch and causing false alarms. The 5/8 in. gap distance allows for fast, easy installation. Wide gap models are available to protect against false alarms from loose-fitting doors.

Must be a reseller to purchase this product

Caractéristiques
  • Convenient surface mounting
  • Gap distance, 1085 & 1086: Up to 5/8 in.
  • Gap distance, 1085W & 1086W: Up to 1-1/2 in.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires