Select Country and Language Canada / French
Changer de pays
10A06-1 | LEVITON

LEVITON | 10A06-1 | 16 Zone Hardwire Expander, Adds 16 Configurable Input Zones Including Security/Fire Zones, auxiliary or Temperature, For Lumina, Lumina PRO, Omni LLE or OmniPro II Home Control Systems

  • Réf. fabricant 10A06-1
  • PART #537896
Caractéristiques
  • Terminals are provided for 16 additional zones that can be programmed for burglary, fire, temperature or auxiliary inputs
  • The module comes with mounting hardware and cable to attach to the controller
  • Up to 2 modules can be installed on applicable automati