Select Country and Language Canada / French
Changer de pays
10G4 BLUE REEL | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 10G4 BLUE REEL | Copper Cable, Ultra 10 10G4, Category 6A, 23 AWG, 4 Pair Count, Plenum, Blue Jacket, U/UTP, Solid Conductors

  • Réf. fabricant 10G4 BLUE REEL | 8765404/10
  • PART #CMP-00423UNP10G-06
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: Blue
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

The Uniprise Ultra 10 Unshielded Twisted Pair (U/UTP) solution - a Category 6A structured cable system ideal for value-minded organizations in education, healthcare, government or small to medium-sized enterprises. The Ultra 10 brand also includes a Foiled Twisted Pair (F/UTP) solution.
With quality performance for critical capabilities, the ULTRA 10 systems improve bandwidth, data throughput and network efficiency and support the latest 10 Gb/s Ethernet requirements. Also, the ULTRA 10 systems provide extended bandwidth without degrading the internal channel transmission performance. By suppressing interference from the external pairs, we guarantee alien crosstalk performance up to 500 MHz. The Ultra 10 U/UTP solution includes the following products:
Category 6A cables in plenum and non-plenum designs
Information outlets
Patch Cords
Modular Panels

Caractéristiques
  • Cable comes in plenum and non-plenum designs featuring excellent crosstalk performance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires