Select Country and Language Canada / French
Changer de pays
10G4 WHITE ULTRA 10 REEL (3K) | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 10G4 WHITE ULTRA 10 REEL (3K) | Ultra 10 10G4 ETL Verified Category 6A U/UTP Cable, Plenum, White Jacket, 4 Pair Count, 3000 FT (914 m) Length reel

  • Réf. fabricant 10G4 WHITE ULTRA 10 REEL (3K) | 8765584/30
  • PART #CMP-00423COM-C6AR-01
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: WHITE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

The Uniprise Ultra 10 Unshielded Twisted Pair (U/UTP) solution - a Category 6A structured cable system ideal for value-minded organizations in education, healthcare, government or small to medium-sized enterprises.

Caractéristiques
  • Category 6A
Spécifications
  • Category: 6A
  • Fire Rating: Plenum
  • Fire Rating 2: CMP
  • Brand: UnipriseUltra 10
  • Cable Component Type: Horizontal
  • Cable Type: U/UTP (unshielded)
  • Number of Pairs: 4
  • Jacket Color: White
  • Condutor Material: Bare copper
  • Insulation Material: FEP
  • Jacket Material: PVC
  • Cable Length: 3,000 ft
  • Condutor Guage: 23 AWG
  • Conductor Type: Solid
  • Number of Conductor: 8
Infos techniques et normes

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires