Select Country and Language Canada / French
Changer de pays
10GMX-FPS02-02 | SIEMON COMPANY

SIEMON COMPANY | 10GMX-FPS02-02 | Faceplate, 10G, Single Gang, 2 Openings, MX, White

  • Réf. fabricant 10GMX-FPS02-02
  • PART #305903
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Caractéristiques
  • Density options - Single and double gang faceplates available
  • Label covers - Faceplates include pressure-release designation label covers for quick, tool-less removal
  • Labels - Sheets of designation labels can be ordered to use with printers
  • Durability - UV resistant, high impact plastic prevents color fading and provides added durability
  • Quick identification - Color-coded icons allow users to instantly identify different types of devices or applications
  • Complete multimedia support
  • MAX(TM) Modules can be installed from front or rear of faceplate
  • Faceplates include designation labels, clear label covers and mounting screws
Spécifications
  • Faceplate
  • Number Of Ports: 2
  • Color: White
  • Mounting: Single Gang, Flush
  • Category Type: 6A
  • Loaded: No
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires