Select Country and Language Canada / French
Changer de pays
10GS4 YELLOW ULTRA 10 REEL | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 10GS4 YELLOW ULTRA 10 REEL | Copper Cable, Ultra 10 10GS4, Category 6A, 23 AWG, 4 Pair Count, Plenum, Yellow Jacket, F/UTP, Solid Conductors

  • Réf. fabricant 10GS4 YELLOW ULTRA 10 REEL | 8775784/30
  • PART #CMP-00424COM-10G-05
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: YELLOW
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Description

This is a Foiled Twisted Pair (F/UTP) solution. ; With quality performance for critical capabilities, the ULTRA 10 systems improve bandwidth, data throughput and network efficiency and support the latest 10 Gb/s Ethernet requirements. Also, the ULTRA 1 0 systems provide extended bandwidth without degrading the internal channel transmission performance. By suppressing interference from the external pairs, we guarantee alien crosstalk performance up to 500 MHz. The Ultra 10 F/UTP solution includes the following products: Category 6A cables in plenum and non-plenum designs Information outlets Patch Cords Modular Panels

Caractéristiques
  • 4-pair construction with aluminum foil tape and isolator center member provides extra margin of performance required for high-bandwidth applications
  • Cables constructed with a single jacket for optimum size and improved handling
  • Can support network line speeds up to 10 gigabits per second
  • Qualifies for the SYSTIMAX 20-Year Extended Product Warranty and Applications Assurance when included as part of a registered SYSTIMAX GigaSPEED X10D channel
Spécifications
  • Category: 6A
  • Fire Rating: Plenum
  • Fire Rating 2: CMP
  • Brand: UnipriseUltra 10
  • Cable Component Type: Horizontal
  • Cable Type: U/UTP (unshielded)
  • Number of Pairs: 4
  • Jacket Color: Yellow
  • Condutor Material: Bare copper
  • Insulation Material: FEP
  • Jacket Material: PVC
  • Cable Length: 1,000 ft
  • Condutor Guage: 23 AWG
  • Conductor Type: Solid
  • Number of Conductor: 8
Infos techniques et normes

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires