Select Country and Language Canada / French
Changer de pays
10K4P-RJ45 | GARRETTCOM

GARRETTCOM | 10K4P-RJ45 | PoE TP module with four 10/100Mb auto-negotiating auto-cross RJ45 ports. PoE chassis and L power supply is required with the module.

  • Réf. fabricant 10K4P-RJ45
  • PART #485570
Type: ETHERNET SWITCH (MANAGED)
Description

Magnum 10KT Managed Switch, base unit is configurable hardened managed switch. Provides ten modular slots for configuration flexibility of up to four Gb ports and 32 fiber or copper ports with optional dual hot-swap power supplies.

Caractéristiques
  • Next Generation 36 port industrial switch with configurability and reliability
  • Optional dual hot-swappable power supplies in a 1U or 1.5U rack-mount package
  • Precision timing, full IEEE 1588v2 implementation
  • Energy-efficient thermal design for maximum reliability
  • Substation-Hardened, IEEE 1613 and IEC 61850-3 compliant
Applications

The Magnum10KT Switch provides rackmount space efficiency and advanced port configurability for heavy duty industrial applications where maximum fiber port count and diversity are required.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires