Select Country and Language Canada / French
Changer de pays
10KTP-HSPLL | GARRETTCOM

GARRETTCOM | 10KTP-HSPLL | Magnum 10KT Managed Switch, front-mount, with two PS slots for two L Hot-Swap Power Supplies. Supports PoE - choose PoE module(s) separately 10K4P-RJ45.

  • Réf. fabricant 10KTP-HSPLL
  • PART #485548
Type: ETHERNET SWITCH (MANAGED)
Description

Magnum 10KT Managed Switch, front-mount, with two PS slots for two L Hot-Swap Power Supplies. Supports PoE - choose PoE module(s) separately 10K4P-RJ45. May be factory-configured with a variety of fiber and copper port modules selected designed specifically for the 10KT-series. Configure up to 36 ports in a mix of Gb and 100Mb. Includes two Alarm Contacts (one PWR, one software-controlled), metal bracket for rack mounting. For licensed network management software information (MNS-6K, MNS-6K-SECURE, S-Ring), see their respective data sheets.

Spécifications
  • Magnum 10KT Managed Switch chassis, with optional two hot swap power supplies or selectable with single or dual fixed power supplies
  • May be factory-configured with a variety of fiber and copper port modules selected designed specifically for the 10-series
  • Configure up to 36 ports in a mix of Gb and 100Mb
  • PoE and PoE plus-versions (chassis & modules) available
  • Includes two alarm contacts, metal bracket for rack mounting
  • For licensed network management software information (MNS-6K, MNS-6K-SECURE, S-Ring), see their respective data sheets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires